Beli kabel spiral di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CIC Cable Spiral Band
    Mulai

    Rp13.900

    CIC Cable Spiral Band
    Deskripsi:
    CABLE SPIRAL GIG - Adopted RoHS Standard - Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang - Packing 10m/bag
  2. KSS WIRING ACCESSORIES Kabel Spiral
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  3. Continental Timing Belt (Belt Timing)
    Mulai

    Rp869.900

    Continental Timing Belt (Belt Timing)
    Deskripsi:
    Hawk Pd series timing belts have curved teeth with an indention in the center of each tooth that ensures that teeth mesh with the grooves on the pulley. This design prevents ratcheting, or tooth jumping, and distributes the load evenly, reducing stress on the belt. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. These Hawk Pd series belts are designed for high capacity applications and can be used on curved- or rounded-tooth pulleys with a compatible width and pitch. They can replace HTD, RPP, GT, and GT2 profile belts and are often used in conveying applications.
    atribut:
    • Tooth Location: One Side
  4. ALPHA Insulated Cord End Terminal (Skun)
    Mulai

    Rp8.900

    ALPHA Insulated Cord End Terminal (Skun)
    atribut:
    • Quantity (pcs): 100
  5. MASKO Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp5.900

  6. CHIYODA TSUSHO Hose Polyurethane Spiral Air Tube (Selang Spiral / Selang Angin)
    55%
    Mulai

    Rp159.900

    CHIYODA TSUSHO Hose Polyurethane Spiral Air Tube (Selang Spiral / Selang Angin)
    Deskripsi:
    -With coiled tubes, most suitable for extendable pipes and effective for the pipe in narrow spaces.-Uses TE tube which is excellent in water resistance.
    atribut:
    • Color: Black
  7. Maxell Battery Kalkulator (Baterai Koin)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp59.900

    Maxell Battery Kalkulator (Baterai Koin)
    atribut:
    • Voltage (V): 1.5
    • Blister Pack: Shrink Pack 10 pcs
  8. PM Cable Spiral Band
    Mulai

    Rp16.900

    PM Cable Spiral Band
    Deskripsi:
    - Membuat tampilan kabel menjadi lebih rapi- Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang- Cable tie untuk mengikat kabel sehingga tampilan menjadi lebih rapi
  9. MASKO Telephone Cable (Kabel Telepon)
    Mulai

    Rp399.900

    MASKO Telephone Cable (Kabel Telepon)
    atribut:
    • Overall Length (m): 100
  10. DV Twin Insulated Cord End Terminal
    Mulai

    Rp20.900

    DV Twin Insulated Cord End Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  11. Supreme Cables Enamelled Wire EIW
    Mulai

    Rp329.900

    Supreme Cables Enamelled Wire EIW
    Deskripsi:
    Polyesterimide
    atribut:
    • Average Weight (kg): 0.8 to 1.2
    • Specifications: JIS C 3202-8, IEC 60317-8, NEMA MW 30-C
    • Thermal Class: H
    • Thermal Range (°C): 180
  12. Panasonic Corded Phone
    Rating:
    93% of 100
    (3)
    Mulai

    Rp379.900

  13. SEKAI Misty Fan (Kipas Angin Air)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.999.900

    SEKAI Misty Fan (Kipas Angin Air)
    Deskripsi:
    - Industrial misty fan - 3 Pengatur kecepatan - Kabut banyak - Hembusan angin kencang - Motor dengan laher/bantalan peluru - dilengkapi sekring pengaman - Osilasi penuh - Gear box dari besi yang di cetak - Pompa air safety switch - Tangki air kapasitas besar 45 Liter dan anti lumut
    atribut:
    • Frequency (Hz): 50
    • Voltage (V): 220
  14. Federal Kabel Telephone Wire (Kawat Telepon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Federal Kabel Telephone Wire (Kawat Telepon)
    Deskripsi:
    Mainly used for interconnection of indoor telephone equipment. Can also be used for interconnection of other communication, control equipment or low-level signalling applications.
    atribut:
    • Color: Grey
    • Conductor Diameter (mm): 0.6
    • Conductor Material: Annealed Bunched Copper Wire
    • Cross Section Area (mm²): 0.28
    • DC Resistance for Conductor (ohm/km): Max 65 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 100 (at 20°C)
    • Insulation Material: PVC
    • Insulation Thickness (mm): 0.32
    • Maximum Operating Temperature (°C): 70
    • Standard: IEC 60228
    • Testing Voltage (V): 800 (per 1min)
  15. Supreme Cables Telephone Cable (Kabel Telepon)
    Mulai

    Rp30.900

    Supreme Cables Telephone Cable (Kabel Telepon)
    atribut:
    • Nominal Conductor Diameter (mm): 0.6
  16. DV Cord End Terminal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  17. Mitsuboshi Timing Belt  Super Torque S5M 100 Type (Belt Timing)
    Mulai

    Rp199.900

    Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)
    Deskripsi:
    Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.
    atribut:
    • Belt Width (mm): 10
Daftar Harga kabel spiral Terbaru October 2026
CIC Cable Spiral BandRp13.900
Fort Cable Spiral (Kabel Spiral)Rp19.900
KSS WIRING ACCESSORIES Kabel SpiralRp31.900
Continental Timing Belt (Belt Timing)Rp869.900
ALPHA Insulated Cord End Terminal (Skun)Rp8.900
MASKO Cable Ties (Pengikat / Kabel Tis)Rp5.900
CHIYODA TSUSHO Hose Polyurethane Spiral Air Tube (Selang Spiral / Selang Angin)Rp159.900
Maxell Battery Kalkulator (Baterai Koin)Rp59.900
PM Cable Spiral BandRp16.900
MASKO Telephone Cable (Kabel Telepon)Rp399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)